Shop All Brass Pipe Fittings
Brasscraft
Brass Craft R3701RXRD Dual Outlet 0.50 Fip x 0.50 x 0.37 In.
Mfr # 6913057
Zoro # G403956765
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasscraft
- MFR # 6913057
- Zoro # G403956765
- Country of Origin United States
- Category Brass Pipe Fittings
Description
Rough dual outlet, right facing stop. 0.50 in.fip x 0.50 in. O.d. Compression x 0.37 in. O.d. Compression. Boxed.
Features- Water supply line valves
- Dual outlet
- No lead
- Size - 0.5 x 0.5 x 0.3 in.
- Item weight - 0.25 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2 x10 TM-550P MULTI-TURN PEX (108-036)
- MOEN One-Handle Pulldown Kitchen Faucet Spot Resist Stainless (7864SRS)
- JOHN GUEST Push-to-Connect, Threaded Adapter, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI011203S-PK10)
- HAYWARD FLOW CONTROL Y-Check Valve, True Union, 3/4", PVC/EPDM, Socket (YC10075SEU)
- BRASSCRAFT Cap Gas Brass Flare 15/16-16 (M40-10)
- BRASSCRAFT Tee Brass 3/8Od X 3/8Od X 3/8F (CT2-666XP)
- BRASSCRAFT Speedi Plumb 1/2 in. FIP X 1/2 in. D FIP 60 ft. Brass Dishwasher Supply Line (B8-60DWF)
- BRASSCRAFT Speedi Plumb 1/2 in. Compression X 1/2 in. D FIP 48 ft. Brass Dishwasher Supply Line (B3-48DWF)
- BRASSCRAFT 1/2 in. MIP Chrome Plated Brass Nipple 4 in. L (113-08-4-CX D)
- VELVAC Brass Pipe Fitting, 1/4" Pipe Size (017075)
- ZORO SELECT Brass Pipe Fitting Kit, NPT, Assorted Pipe Size (6AZF9)
- Brasscraft Fittings