Shop All Refrigeration Access Valves
Brasscraft
Brass Craft OFR17X CD .5 x .36 in. Flare Chrome Angle Flare Valve
Mfr # 176242
Zoro # G104163622
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasscraft
- MFR # 176242
- Zoro # G104163622
- Country of Origin United States
- Category Refrigeration Access Valves
Description
Features
- Chrome Angle Flare Valve.
- Multi-Turn.
- Lead Free.
- Carded.
- Size - 0.5 in. Female Iron Pipe x 0.36 in. OD Flare.
- Dimension - 3.88 x 3.88 x 1.18 in.
- Item Weight - 0.23 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Finned Strip Heater, 21 In. L, 1200 Deg F (OSF1521-1900B)
- TIF Refrigerant Scale, Electronic, 110 lb Max Capacity, Includes Carrying Case (TIF9010A)
- NORDYNE 667252R Whl 10.5X7 Cw C (667252R)
- PLEASANT HEARTH 2,200 Sq. Ft. Wood Stove w/Blower (WSL-2200-B)
- JB INDUSTRIES 1/4" Access Valve Coupler, Brass (A33004)
- JB INDUSTRIES Cap Tube, .042 I.D. X .093 O.D. X 12 Ft (TC-42-12)
- JB INDUSTRIES Refrig Ball Valve, 3/8" ODF, 500 psi (V34200)
- NDL Refrigeration Ball Valve, 7-7/16" L (NBV07-S)
- MUELLER Refrigeration Ball Valve, 5.14" H, 12" L (AC17868)
- JB INDUSTRIES Swivel Cylinder Valve, Brass (CV-20004)
- MUELLER Flare Bushing, (A 07812NL)
- Brasscraft Refrigeration Access Valves