Brass Craft CSSD54-12 Coated Stainless Steel Gas Connector 0.5 Fip x 0.5 Mip x 12
Mfr # 6912745
Zoro # G504009100
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasscraft
- MFR # 6912745
- Zoro # G504009100
- Country of Origin China
- Category Flexible Gas Connectors
Description
Coated stainless steel gas connector with excess flow valve. The safety+plus flow valve is an automatic safety valve for gas designed to help prevent fires and explosions due to gas line ruptures or disconnects at the appliance. It is equipped with automatic reset and automatic valve activation. The procoat polymer-based coating resists corrosion from harsh chemicals found in common household cleaning, plumbing repair, and masonry products. Approved for indoor and outdoor use, the procoat coating resists the harsh effects of the UV rays and salt. For use with residential and commercial gas appliances not subject to frequent movement that utilize natural, manufactured, mixed, liquefied-petroleum gases and lp gas-air mixtures: residential kit.
Features- Gas appliance connectors
- 1/2 f.i.p x 1/2 m.i.p
- Coated stainless steel - With fittings
- 3/8 i.d. (1/2 o.d.)
- Length - 12 in.
- Dimension - 15 x 5 x 4.5 in.
- Item weight - 0.48 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 5/8 In OD, 100 Ft L, Natural (HDPE58ANA)
- DELTA 2.2 gpm Aerator Repair Part Faucet, Chrome (RP46827)
- DELTA Dorval Two Handle Widespread Bathroom Faucet (3556-CZMPU-DST)
- KOHLER Manual 8" Mount, Gooseneck Bathroom Faucet (K-10272-4-CP)
- BRASSCRAFT GAS CONNECTOR 1/2""X48"" (CSSL54-48 P)
- BRASSCRAFT Connector 5/8Fl X 3/4Mip (PSSC-64)
- BRASSCRAFT GAS CONNECTOR 5/8""X48"" (CSSC44R-48 P)
- BRASSCRAFT Valve Gas 1/2Fip X1/2Fip (PSBV503-8)
- BRASSCRAFT S+Gascn1/2Id3/4F3/4F60 (CSSC22R-60 P)
- BRASSCRAFT WATER HTR CNNCT 3/4X24"" (SWB00-24N)
- FLEXTRON Gas Line Hose 5/8'' O.D. x 48'' Length with 1/2" FIP Fittings, Stainless Steel Flexible Connector (FTGC-SS12-48B)
- Brasscraft Flexible Gas Connectors