Shop All Toilet Repair Parts
Brasscraft
Brass Craft BCT010 Hornet x Toilet Flapper
Mfr # 481127
Zoro # G503900453
product price: $31.45
/ea
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasscraft
- MFR # 481127
- Zoro # G503900453
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Description
Features
- Size - 6.18 in. H x 6.3 in. W x 2.75 in. D.
- Hornet X Toilet Flapper.
- Universal Fit With Plastic Chain.
- Engineered Formulated Rubber.
- 10 Year Warranty.
- Clamshell.
- Dimension - 0.29 L x 2.75 W x 6.3 H in.
- Item Weight - 6.18 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Statement 80Cm Slidebar W/Supply Matte Black (26314-BL)
- LEGRIS 1/4" FNPT Nickel Brass Ball Valve Inline (0492 04 13)
- CASTELLO USA Amazon 48" Wall Mounted White Vanity With White Top And Gold Handles (CB-MC-48W-GLD-2056-WH)
- AIGNEP USA Nickel Plated Brass Hex Nipple, MNPT x MNPT, 1/8" Pipe Size (82200N-02)
- BRASSCRAFT Adjustable Fill Valve Black and Yellow Plastic (BCT020)
- BRASSCRAFT ADJ TANK FILL VALVE 14"" (BCT016 H)
- BRASSCRAFT TOILET SUPPLY LINE 20""L (PSB157)
- BRASSCRAFT TOILET RISER 3/8""X20""L (1-20DL CF)
- BRASSCRAFT FAUCET SPLY LN 3/8""X3/8"" (PSB877)
- BRASSCRAFT Toilet Tank Drip Tray (PS2097)
- KOHLER Trip Lever Kit (1042212-BN)
- Brasscraft Toilet Repair Parts