Shop All Supply Stop Valves
Brasscraft
Angle Stop Stuffing Box 1/2 in. Comp x 3/8 in. Comp CP Lead Free
Mfr # OCR19ZX C
Zoro # G709995185
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasscraft
- MFR # OCR19ZX C
- Zoro # G709995185
- UPC # 26613026527
- Country of Origin United States
- Category Supply Stop Valves
Description
1/2 in. Nominal Compression Inlet x 3/8 in. O.D. Compression Outlet Multi-Turn Angle Stop with Brass Stem. Machined, 1-piece body construction for strength, durability and long-lasting performance. Easy-to-remove handle protects against accidental operation during rough-ins.Compatible with copper or PEX PEX installations require a stainless steel tube insertFor use in potable water distribution systems; not intended for recirculating water systems that produce continuous use temperatures above 115°F; for those applications, use our KT series ball stopsMulti-turn operation means water flow control with only a few turns of the handleOval-knurled handle provides a secure grip for on/off operationFor indoor useEasy-to-remove handle protects against accidental operation during rough-ins1-piece shut-off mechanism provides smooth on-off operationNo-lead certifiedIAPMO and CSA listed to ASME A112.18.1/CSA B125.1IAPMO and CSA listed to ASME A112.18.1/CSA B125.1Designed, machined and assembled in the USA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Hub (114344BN)
- SMITH-COOPER 1" Brass Inline Check Valve (4347003740)
- KOHLER Low Arc Bathroom Faucet, Polished Chrome (K-15240-4NDRA-CP)
- BECKETT 21755U 115V Valve Coil Kit (21755U)
- BRASSCRAFT Stop Str3/8Fip Chr Lf (G2R10X C1)
- BRASSCRAFT 1/2 in. Nominal CPVC Inlet x 3/8 in. O.D. Compression Outlet Brass Multi-Turn Straight stop (PR14X C)
- BRASSCRAFT 1/2 in. FIP Inlet x 3/8 in. O.D. Compression Outlet Multi-Turn Straight Valve in Chrome (OR12X C)
- BRASSCRAFT 1/2 in. FIP Inlet x 3/8 in. O.D. Comp Outlet 1/4 in. Turn Angle Ball Stop (KTR17X C)
- BRASSCRAFT 1/2 in. FIP Inlet x 3/8 in. O.D. Flare Outlet Multi-Turn Angle Stop (OFR17X C)
- BRASSCRAFT Angle Stop 1/4 Turn 1/2 in. Nominal Compression x 3/8 in. OD Compression Lead Free (KTCR19X C)
- LEGEND VALVE 1/2" T-3201 LOG LIGHTER VALVE (102-813)
- Brasscraft Valves