Shop All Supply Stop Valves
Brasscraft
Angle Stop 1/4 Turn 1/2 in. Nominal Compression x 3/8 in. OD Compression Lead Free
Mfr # KTCR19X C
Zoro # G009995175
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasscraft
- MFR # KTCR19X C
- Zoro # G009995175
- UPC # 26613138688
- Country of Origin United States
- Category Supply Stop Valves
Description
With a few turns of the valve handle, you are able to stop the flow of water leading to the plumbing fixture, allowing for maintenance and repair without turning off water to the entire home. 100% leak tested to ensure reliable, leak-free performance. 1/2 in. Nom Comp Inlet x 3/8 in. O.D. Comp Outlet 1/4-Turn Angle Ball Stop.Machined one-piece brass body provides strength, durability and long-lasting performanceFor use in potable water distribution systems and recirculating water systems that produce continuous use temperatures above 115°FPrecision-machined brass ball to provide smoother operation without freeze ups even after long periods of non-useBlow-out proof, plated stem is assembled from the inside with double O-rings to help ensure safe, reliable performanceEasy-to-remove handle protects against accidental operation during rough-ins100% leak tested to ensure reliable, leak-free performanceTemperature rating: 40 to 180°FPressure rating: 125 psi maximumIAPMO ASME A112.18.1/CSA B125.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Nylon Male Connector, Push-to-Connect x MNPT, For 3/8 in Tube OD, For 1/4 in Pipe Size, Black, 10 PK (3175 60 14)
- VIEGA Viega MegaPress XL tee, 3" x 3" x 3/4" (26630)
- ZORO SELECT PVC Sanitary Tee, Socket, 6 in Pipe Size (P400-060)
- FLEXTRON Gas Line Hose 5/8'' O.D. x 36'' Length 1/2" FIP x MIP Fittings, Stainless Steel Flexible Connector (FTGC-SS12-36C)
- BRASSCRAFT Stop Str3/8Fip Chr Lf (G2R10X C1)
- BRASSCRAFT Stop Ang1/23/8 Chr Lf (G2R17X C1)
- BRASSCRAFT 1/2 in. FIP Inlet x 3/8 in. O.D. Compression Outlet Multi-Turn Straight Valve in Chrome (OR12X C)
- BRASSCRAFT 1/2 in. FIP x 1/2 in. MIP Integral Shut-Off Valve (DRS83X R)
- BRASSCRAFT 1/2 in. Nom Comp Inlet x 3/8 in. OD Comp Outlet Multi-Turn Angle Stop (OCR19X C)
- BRASSCRAFT 1/4 in. Nom Female Comp Inlet x 3/8 in. OD Comp Outlet 1/4-Turn Straight Ball Stop (KTCR11FX C)
- JOHN GUEST 1/4-Turn Stop, 3/8 In PF x MNPT, PK5 (PPSV-011223-W)
- Brasscraft Valves