Shop All Water Connectors
Brasscraft
3/8in. Compression x 3/8in. O.D. Compression with Nut and Sleeve x 20in. Polymer Faucet Connector
Mfr # B1-20KC F
Zoro # G410045186
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasscraft
- MFR # B1-20KC F
- Zoro # G410045186
- UPC # 26613966243
- Country of Origin United States
- Category Water Connectors
Description
BrassCraft Speedi Plumb PLUS 3/8 in. Compression inlet x 3/8 in. O.D. Compression outlet with Compression nut and sleeve x 20 in. L flexible braided polymer water connector. Used to connect the water supply to faucets with pigtail connections. This connector features a high tenacity, multi-filament yarn, protected by a special polymer coating for optimum corrosion resistance and durability. On the inside, our tough PVC tubing resists attack by chlorine, chloramines and other corrosive elements. The braided polymer fibers are designed to bend freely without kinking or crimping. Use to hookup cold or hot water supply.20 in. L connector with 3/8 in. compression connection to water shut-off valveUse with faucets with 3/8 in. O.D. tube pigtail water connection, includes compression nut and sleeveBends freely, without kinking or crimping, installation is easier, especially in cramped quartersExternal corrosion resistance to common household, tile and glass cleanersInternal corrosion resistance to harsh water conditions8-sided pneumatic crimp for greater dependability and reliable nut-to-hose connectionsTemperature rating: 40 to 140°F, intermittent to 180°FPressure rating: 125 psi maximumNo-lead certifiedIAPMO and CSA listed to ASME A112.18.6/CSA B125.6
This product can expose you to one or more chemicals, including Lead, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This product can expose you to one or more chemicals, including Lead, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 10 (4381010810)
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver (68PTC-4-MA16)
- KOHLER Solenoid Kit (1104235)
- HOME-FLEX BOND CLAMP 1/2-3/4"" CSST (11-05BC)
- BRASSCRAFT Faucet Line 3/8Compx1/2F (PSB832)
- BRASSCRAFT 3/8 in. Compression x 3/8 in. O.D. Compression x 12 in. Braided Polymer Faucet Connector (B1-12KC F)
- APOLLO PEX 3/4 in. Stainless Steel PEX Barb x 3/4 in. Female Pipe Thread x 18 in. Water Heater Connector (APXCSST1834)
- PLUMB PAK Supply Tube 1/2-7/8 Ball 12In (PP23856)
- ZORO SELECT Supply Line, 1/2" Outlet, 1/2" Inlet Size (48152)
- COLOCAR 8 x 8 x 3 in. Galvanized Connector Wye Pipe (CO2086604)
- LARSEN SUPPLY CO 1/2X1/2X12 Ss Connector (10-0413)
- Brasscraft Water Connectors