Shop All Faucet Repair and Maintenance
Brasscraft
3/8 in. Flare x 1/2 in. FIP x 20 in. Braided Polymer Faucet Connector
Mfr # BF1-20A F
Zoro # G110107344
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasscraft
- MFR # BF1-20A F
- Zoro # G110107344
- UPC # 26613966687
- Country of Origin United States
- Category Faucet Repair and Maintenance
Description
BrassCraft Speedi Plumb PLUS 3/8 in. flare inlet x 1/2 in. Female Iron Pipe outlet x 20 in. L braided polymer water connector is corrosion resistant inside and out. Used to connect the water supply to your faucet, this connector features a high tenacity, multi-filament yarn, protected by a special polymer coating for optimum corrosion resistance and durability. On the inside, our tough PVC tubing resists attack by chlorine, chloramines and other corrosive elements. The braided polymer fibers are designed to bend freely without kinking or crimping. Use to hookup cold or hot water supply.20 in. length connector with 3/8 in. flare connection to water shut-off valveUse with faucets with 1/2 in. MIP water connection; metal nutBends freely, without kinking or crimping, installation is easier, especially in cramped quartersExternal corrosion resistance to common household, tile and glass cleanersInternal corrosion resistance to harsh water conditions8-sided pneumatic crimp for greater dependability and reliable nut-to-hose connectionsTemperature rating: 40°F to 140°F, intermittent to 180°FPressure rating: 125 psi maximumNo-lead certifiedIAPMO and CSA listed to ASME A112.18.6/CSA B125.6
This product can expose you to one or more chemicals, including Lead, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This product can expose you to one or more chemicals, including Lead, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 12" TOE PVC Pipe Nipple Sch 80 (1882-120)
- PRIME-LINE Vinyl Shower Door Bottom Sweep, 36 In. x 3/4 In. Double Tee Shaped Top, Gray Single Pack (M 6040)
- ZORO SELECT 3/4" MNPT x 6 ft TBE 316 Stainless Steel Pipe Sch 80 (E6BNE23)
- THOGUS Nylon Plug 3/4" Hexhead (TP4012/N)
- BRASSCRAFT Stem, Hot/Cold, MOEN Faucets (ST1900 B)
- BRASSCRAFT 3/8 in. O.D. x 20 in. Copper Faucet Riser in Chrome (1-20A C)
- BRASSCRAFT Faucet Connctr 1/2X1/2F (PSB145)
- BRASSCRAFT Repair Kit, Seat/Springs, Delta Faucets (SL0082 B)
- BRASSCRAFT G2PS14XC1 STR PUSH CONNECT 3/8 COMP LF QTR (G2PS14X C1)
- BRASSCRAFT Brass 1 in. D X 1.552 in. D Vacuum Breaker (PS612X)
- MURR ELEKTRONIK POTENTIAL RAIL RED, Spacing 6, 2 mm, for MIRO 6, 2 (90976)
- Brasscraft Faucet Repair and Maintenance