Shop All Supply Stop Valves
Brasscraft
3/8 in. FIP Inlet x 3/8 in. O.D. Compression Outlet Multi-Turn Angle Valve in Chrome
Mfr # OR15X C
Zoro # G809995184
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brasscraft
- MFR # OR15X C
- Zoro # G809995184
- UPC # 26613137575
- Country of Origin United States
- Category Supply Stop Valves
Description
BrassCraft 3/8 In. FIP Inlet x 3/8 In. OD Compression Outlet Multi-Turn Angle Valve controls water flow to household plumbing fixtures faucets, toilets, dishwashers, icemakers, washing machines, etc. The angle valve is most often used where the water pipe enters the room from the wall. With a few turns of the valve handle, you are able to stop or start the flow of water leading to the plumbing fixture, allowing for maintenance and repair without shutting off the water to the entire home.Compatible with Iron PipeMachined, one-piece body construction for strength, durability and long-lasting performanceEasy-to-remove handle protects against accidental operation during rough-insMulti-turn operation means water flow control with only a few turns of the handleOval-knurled handle provides a secure grip for on/off operationChrome-plated brassTemperature rating: 40 to 140 FPressure rating: 125 psi maximumNo-Lead CertifiedIAPMO and CSA listed to ASME A112.18.1 / CSA B125.1Designed, Machined and Assembled in the USADesigned, Machined and Assembled in the USA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASI GLOBAL PARTITIONS Zamac Door Kit Use W/Polymer Partition (40-8571008)
- ZORO SELECT 1-1/4" x 8-1/2" Black Pipe Nipple Sch 40 (0830031001)
- STREAMLINE Coil Copper Tubing, 7/8 in Outside Dia, 100 ft Length, Type K (KS06100)
- LEGEND VALVE 2" GALVANIZED COUPLING (352-508C)
- BRASSCRAFT STOP ANG1/2 XSJ CHR LF (G23301X C1)
- BRASSCRAFT 1/2 in. FIP Inlet x 3/8 in. O.D. Comp Outlet 1/4 in. Turn Angle Ball Stop (KTR17X C)
- BRASSCRAFT Stop Valve Angle 1/2X3/8 (G2R17X CD)
- BRASSCRAFT Stop Ang1/2Swtx3/8Od Lf (R19X C1)
- BRASSCRAFT 1/2 in. Nominal Sweat Inlet x 3/8 in. O.D. Compression Outlet Brass Multi-Turn Angle Valve in Chrome (R19X C)
- BRASSCRAFT Stop Valve Ang 1/2Px3/8Od Comp (G2PS19X CD)
- PLUMB PAK ANGLE VALVE PEX 1/2X1/4"" (PP2888EZ)
- Brasscraft Valves