Brasscraft

3/8 in. FIP Inlet x 3/8 in. Comp Outlet Brass Multi-Turn Angle Stop with Lockshield and Stuffing Box


product price: $42.15
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

BrassCraft 3/8 in. FIP inlet x 3/8 in. O.D. compression outlet multi-turn angle valve with LockShield, loose key and stuffing box controls water flow to household plumbing fixtures - faucets, toilets, dishwashers, icemakers, washing machines, etc. The angle valve is most often used where the water pipe enters the room from the wall. With a few turns of the key, you can stop or start the flow of water leading to the plumbing fixture, allowing for maintenance and repair without shutting off the water to the entire home. Valve features LockShield with a loose key to help protect against tampering and accidental activation. Stuffing box provides additional protect against leaks at the valve stem.Compatible with iron pipeMachined 1-piece body construction for strength, durability and long-lasting performanceLockShield and loose key help protect against tampering and accidental activationLockShield and loose key help protect against tampering and accidental activationFeatures a stuffing boxMulti-turn operation means water flow control with only a few turns of the handleChrome-plated brassTemperature rating: 40 to 140°FPressure rating: 125 psi maximumNo-lead certifiedIAPMO and CSA listed to ASME A112.18.1 / CSA B125.1Designed, machined and assembled in the USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.