Shop All Compression Tube Fittings
Brasscraft
3/8 in. Compression x Compression Lead Free Brass Union
Mfr # 62-6X
Zoro # G509991202
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasscraft
- MFR # 62-6X
- Zoro # G509991202
- UPC # 26613136899
- Country of Origin United States
- Category Compression Tube Fittings
Description
The compression union is highly dependable and an economical choice of fitting within multiple applications including heating and other industrial markets. 1-piece brass body provides strength, durability and longer-lasting performance. This fitting features a vibration resistant construction. It resists mechanical pullout and is designed for high pressure service. Designed for use with potable and non-potable water, instrumentation, hydraulic and pneumatic systems.1-piece brass body provides strength, durability and longer-lasting performance3/8 in. O.D. tube both endsDesigned for use with aluminum, copper and plastic tubing; plastic tubing requires NPT insert and opt sleeve; not intended for steel tubingDesigned for use with potable and non-potable water, instrumentation, hydraulic and pneumatic systemsLittle to no tube preparation required; connection does not require flaring, soldering or other types of tube preparationPlastic and PEX tubing installations require sleeves and/or inserts; check installation instructions for exact requirementsMay be used in both indoors and outdoorsTemperature rating: -65°F to 250°F at maximum operating pressures
This product can expose you to one or more chemicals, including Lead, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This product can expose you to one or more chemicals, including Lead, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI 19.5" Condensing Vent Extension Piece, 3x5 Concentric (224079PP)
- BONOMI 1-1/4" NPT Stainless Steel Spring Check Valve (S800-11/4)
- CHICAGO FAUCET Stem Assembly (173-108KJKABRBF)
- STEEL & OBRIEN 1" Ball Valve, 2 Way/Clamp Ends - 316SS (BLV2C-1-316)
- BRASSCRAFT 3/8 OD Tube x 1/2 in. MIP Compression Male Reducing Union in Rough Finish Brass (68-6-8X)
- BRASSCRAFT Tee Adptr 3/8X3/8X1/4 (CT2-664X P)
- PARGRIP Union Elbow, PFA, PTFE, ETFE, Comp, 1/2In (GEC-8)
- HAM-LET 1/4" x 15/64" LET-LOK x MNPT SS Male Connector (768L-SS-6MM X 1/4)
- HAM-LET 1/2" x 3/8" Compression 316 SS Reducing Union (763L SS 1/2 X 3/8)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-06-04-SS)
- PARKER Fitting, 4-13/16", Brass, Compression (68RBSG-6-4)
- Brasscraft Compression Tube Fittings