Brasscraft

3/8 in. Compression x 3/8 in. O.D. Compression x 12 in. Braided Polymer Faucet Connector


product price: $24.59
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

BrassCraft Speedi Plumb PLUS 3/8 in. Compression inlet x 3/8 in. O.D. Compression outlet with Nut and Brass Sleeve x 12 in. L flexible braided polymer water connector is corrosion resistant inside and out. Used to connect the water supply to a faucet with pigtail connections copper tube, this connector features a high tenacity, multi-filament yarn, protected by a special polymer coating for optimum corrosion resistance and durability. On the inside, our tough PVC tubing resists attack by chlorine, chloramines and other corrosive elements. The braided polymer fibers are designed to bend freely without kinking or crimping. Use to hookup cold or hot water supply.12 in. length connector with 3/8 in. compression connection to water shut-off valveUse with faucets with 3/8 in. O.D. tube pigtail water connection, includes compression nut and sleeveBends freely, without kinking or crimping, installation is easier, especially in cramped quartersExternal corrosion resistance to common household, tile and glass cleanersInternal corrosion resistance to harsh water conditions8-sided pneumatic crimp for greater dependability and reliable nut-to-hose connectionsTemperature rating: 40°F to 140°F, intermittent to 180°FPressure rating: 125 psi maximumNo-lead certifiedIAPMO and CSA listed to ASME A112.18.6/CSA B125.6
This product can expose you to one or more chemicals, including Lead, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.