Shop All Faucet Repair and Maintenance
This Product is Discontinued
Brasscraft
27-Thread Seats, 5/16" x 1/2", Low Lead Brass (Discontinued)
Mfr # SCB1159X
Zoro # G1981211
This Product is Discontinued
Key Features
- Sub-Category Gaskets, Hardware and O-Rings
- Fits Brand Kohler
- Material Low Lead Brass
- Finish Brass
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brasscraft
- MFR # SCB1159X
- Zoro # G1981211
- UPC # 039166115723
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Size | 5/16 in x 1/2 in |
Details
Sub-Category | Gaskets, Hardware and O-Rings |
Fits Brand | Kohler |
Material | Low Lead Brass |
Finish | Brass |
Material of Construction | Brass |
Standards | CSA Low Lead |
For Use With | Kohler Faucets |
Item | Seat |
Green Environmental Attribute | Does Not Contain PVC |
Connection | 1/2 in x 27 in Thread |
ADA Compliant | No |
Type | 27 Thread |
Description
Seat
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.