Shop All Supply Stop Valves
Brasscraft
1/2in. Nominal Sweat Inlet x 3/8in. O.D. Compression Outlet Brass 1/4-Turn Angle Ball Stop in Chrome
Mfr # KTR19X C
Zoro # G509995187
product price: $19.35
/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasscraft
- MFR # KTR19X C
- Zoro # G509995187
- UPC # 26613144528
- Country of Origin United States
- Category Supply Stop Valves
Description
BrassCraft 1/2 In. Nom Sweat Inlet x 3/8 In. OD Compression Outlet 1/4-Turn Angle Ball Valve controls water flow to household plumbing fixtures. The angle valve is most often used where the water pipe enters the room from the wall. With a quarter turn of the valve handle, you are able to stop the flow of water leading to the plumbing fixture, allowing for maintenance and repair without shutting off the water to the entire home.Compatible with CopperSmooth, quarter-turn operation. On/Off flow control with a 90 degree turn of the handleBrass ball ensures smooth operation without freeze-ups even after long periods without useBrass ball ensures smooth operation without freeze-ups even after long periods without useMachined body provides strength, durability and long-lasting performanceEasy-to-remove handle protects against accidental operation during rough-insChrome-plated brassTemperature rating: 40 to 140 FPressure rating: 125 psi maximumNo-Lead CertifiedIAPMO and CSA listed to ASME A112.18.1 / CSA B125.1Designed, Machined and Assembled in the USA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON INDUSTRIES Braided Hoses W/Carbon Steel Fixed & Floating Flanges 2 x 9 (FFL 2x9)
- STREAMLINE Coil Copper Tubing, 3/16 in Outside Dia, 100 ft Length, Type ACR (D03100)
- THRIFCO PLUMBING 1/4 90 St Ell Brass Barstock (5316022)
- PARKER Bushing, 1/2 x 1 In, NPT, PFA (PB-816-P)
- BRASSCRAFT 1/2 in. FIP x 1/2 in. MIP Integral Shut-Off Valve (DRS83X R)
- BRASSCRAFT 1/4 in. Nom Female Comp Inlet x 3/8 in. OD Comp Outlet 1/4-Turn Straight Ball Stop (KTCR11FX C)
- BRASSCRAFT Stop Ang1/23/8 Chr Lf (G2R17X C1)
- BRASSCRAFT Stop Str3/8Fip Chr Lf (G2R10X C1)
- BRASSCRAFT Stop Ang1/2Swtx3/8Od Lf (R19X C1)
- BRASSCRAFT 1/2 in. Nominal CPVC Inlet x 3/8 in. O.D. Compression Outlet Brass Multi-Turn Straight stop (PR14X C)
- B & K BK Products ProLine FIP Multicolored Brass Evaporative Cooler Valve (102-194)
- Brasscraft Valves