Shop All Supply Stop Valves
Brasscraft
1/2 in. Nominal Sweat Inlet x 3/8 in. O.D. Compression Outlet Brass Multi-Turn Angle Valve in Chrome
Mfr # R19X C
Zoro # G409995188
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasscraft
- MFR # R19X C
- Zoro # G409995188
- UPC # 26613138480
- Country of Origin United States
- Category Supply Stop Valves
Description
BrassCraft 1/2 In. Nom Sweat x 3/8 In. OD Compression Outlet Multi-Turn Angle Valve controls water flow to household plumbing fixtures faucets, toilets, dishwashers, icemakers, washing machines, etc. The angle valve is most often used where the water pipe enters the room from the wall. With a few turns of the valve handle, you are able to stop or start the flow of water leading to the plumbing fixture, allowing for maintenance and repair without shutting off the water to the entire home.Compatible with CopperMachined, one-piece body construction for strength, durability and long-lasting performanceEasy-to-remove handle protects against accidental operation during rough-insMulti-turn operation means water flow control with only a few turns of the handleOval-knurled handle provides a secure grip for on/off operationChrome-plated brassTemperature rating: 40 to 140 FPressure rating: 125 psi maximumNo-Lead CertifiedIAPMO and CSA listed to ASME A112.18.1 / CSA B125.1Designed, Machined and Assembled in the USADesigned, Machined and Assembled in the USA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Gate Valve, Class 125, 3 In., Flange (F619RW 3)
- GC VALVES 3/4" NPT, 2-Way Nylon Solenoid Valve, Closed, Bua, 24/50-60, DIN (S211YF24NPEG5)
- CHARLOTTE PIPE AND FOUNDRY 1-1/2 In. Slip x Slip Schedule 80 90 Deg. PVC Elbow 1/4 Bend (PVC 08300 1800HA)
- AMERICAN FILTER CO AFC Brand AFC-RF-W1, Compatible to Whirlpool 4396510 Refrigerator Water Filters (1PK) Made by AFC (4396510-AFC-RF-W1-1-68545)
- BRASSCRAFT Stop Ang1/2Swtx3/8Od Lf (R19X C1)
- BRASSCRAFT Angle Stop 1/4 Turn 1/2 in. Nominal Compression x 3/8 in. OD Compression Lead Free (KTCR19X C)
- BRASSCRAFT 1/4 in. Nom Female Comp Inlet x 3/8 in. OD Comp Outlet 1/4-Turn Straight Ball Stop (KTCR11FX C)
- BRASSCRAFT 1/2 in. FIP Inlet x 3/8 in. O.D. Compression Outlet Multi-Turn Straight Valve in Chrome (OR12X C)
- BRASSCRAFT 3/8 in. FIP Inlet x 3/8 in. O.D. Compression Outlet Multi-Turn Angle Valve in Chrome (OR15X C)
- BRASSCRAFT Stop Str3/8Fip Chr Lf (G2R10X C1)
- THRIFCO PLUMBING 1/2 Inch FIP x 3/8 Inch Comp x 1/4 Inch Comp Dual Outlet Shut Off Angle Stop (4406680)
- Brasscraft Supply Stop Valves