Shop All Supply Stop Valves
Brasscraft
1/2 in. Nominal CPVC Inlet x 3/8 in. O.D. Compression Outlet Brass Multi-Turn Straight stop
Mfr # PR14X C
Zoro # G609582805
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brasscraft
- MFR # PR14X C
- Zoro # G609582805
- UPC # 26613138640
- Country of Origin United States
- Category Supply Stop Valves
Description
BrassCraft 1/2 In. Nom CPVC Inlet x 3/8 In. OD Compression Outlet Multi-Turn Straight Valve controls water flow to household plumbing fixtures faucets, toilets, dishwashers, icemakers, washing machines, etc. The straight valve is most often used where the water pipe enters the room from the floor. With a few turns of the valve handle, you are able to stop or start the flow of water leading to the plumbing fixture, allowing for maintenance and repair without shutting off the water to the entire home.Compatible with CPVCMachined, one-piece body construction for strength, durability and long-lasting performanceEasy-to-remove handle protects against accidental operation during rough-insMulti-turn operation means water flow control with only a few turns of the handleOval-knurled handle provides a secure grip for on/off operationChrome-plated brassTemperature rating: 40 to 140 FPressure rating: 125 psi maximumNo-Lead CertifiedIAPMO and CSA listed to ASME A112.18.1 / CSA B125.1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/16" Brass Compression Sleeves 20PK (35702)
- TOTO Tailpiece Oring Set (TH305SV106)
- RHEEM Pilot Assembly Replacement Kit, 3-5/16" H (SP20792)
- DELTA Delta Trim Sleeve, Long, 13/14 Series (RP22735RB)
- BRASSCRAFT Angle Stop 1/4 Turn 1/2 in. Nominal Compression x 3/8 in. OD Compression Lead Free (KTCR19X C)
- BRASSCRAFT 3/8 in. FIP Inlet x 3/8 in. O.D. Compression Outlet Multi-Turn Angle Valve in Chrome (OR15X C)
- BRASSCRAFT 1/2 in. Nom Comp Inlet x 3/8 in. OD Comp Outlet Multi-Turn Angle Stop (OCR19X C)
- BRASSCRAFT Stop Ang1/23/8 Chr Lf (G2R17X C1)
- BRASSCRAFT ANGLE VALVE 1/2X3/8"" (R19X CD)
- BRASSCRAFT 1/2 in. FIP Inlet x 3/8 in. O.D. Comp Outlet 1/4 in. Turn Angle Ball Stop (KTR17X C)
- LEGEND VALVE 5/8ODX1/4OD T595 NL CHROME STO (114-614NL)
- Brasscraft Supply Stop Valves