Brasscraft

1/2 in. Nominal Compression Inlet x 3/8 in. O.D. Compression Outlet Multi-Turn Straight Valve


product price: $15.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

BrassCraft 1/2 in. Nom Compression Inlet x 3/8 in. O.D. Compression Outlet Multi-Turn Straight Valve controls water flow to household plumbing fixtures faucets, toilets, dishwashers, icemakers, washing machines, etc. The straight valve is most often used where the water pipe enters the room from the floor. With a few turns of the valve handle, you are able to stop or start the flow of water leading to the plumbing fixture, allowing for maintenance and repair without shutting off the water to the entire home.Compatible with copper or PEX PEX installations require a stainless steel tube insertMachined, 1-piece body construction for strength, durability and long-lasting performanceEasy-to-remove handle protects against accidental operation during rough-insMulti-turn operation means water flow control with only a few turns of the handleOval-knurled handle provides a secure grip for on/off operationTemperature rating: 40° to 140°FPressure rating: 125 psi maximumNo-lead certifiedDesigned, machined and assembled in the USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.