Shop All Supply Stop Valves
Brasscraft
1/2 in. Nom Comp Inlet x 7/16 in. & 1/2 in. Slip-Joint Outlet Multi-Turn Angle Stop
Mfr # O3341X C
Zoro # G909582796
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasscraft
- MFR # O3341X C
- Zoro # G909582796
- UPC # 26613138671
- Country of Origin United States
- Category Supply Stop Valves
Description
BrassCraft 1/2 In. Nom Compression Inlet x 7/16 In. OD & 1/2 In. Slip-Joint Outlet Multi-Turn Angle Valve controls water flow to household plumbing fixtures faucets, toilets, dishwashers, icemakers, washing machines, etc. The angle valve is most often used where the water pipe enters the room from the wall. With a few turns of the valve handle, you are able to stop or start the flow of water leading to the plumbing fixture, allowing for maintenance and repair without shutting off the water to the entire home.Compatible with Copper or PEX PEX installations require a stainless steel tube insertMachined, one-piece body construction for strength, durability and long-lasting performanceEasy-to-remove handle protects against accidental operation during rough-insEasy-to-remove handle protects against accidental operation during rough-insMulti-turn operation means water flow control with only a few turns of the handleOval-knurled handle provides a secure grip for on/off operationChrome-plated brassTemperature rating: 40 to 140 FPressure rating: 125 psi maximumNo-Lead CertifiedIAPMO and CSA listed to ASME A112.18.1 / CSA B125.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN 10123517 Limit-Reset Man (M5) (10123517)
- ZORO SELECT Red Brass 45 Degrees Elbow, FNPT, 1-1/4" Pipe Size (1VEV2)
- ZORO SELECT PVC, Brass Female Adapter, FNPT x Socket, 1-1/4 in Pipe Size (835-012BR)
- KOHLER San Souci Comfort Height One-Piece (5172-7)
- BRASSCRAFT 1/2 in. Nominal CPVC Inlet x 3/8 in. O.D. Compression Outlet Brass Multi-Turn Straight stop (PR14X C)
- BRASSCRAFT 1/2 in. Nom Comp Inlet x 3/8 in. OD Comp Outlet Multi-Turn Angle Stop (OCR19X C)
- BRASSCRAFT Stop Valve Ang 1/2Px3/8Od Comp (G2PS19X CD)
- BRASSCRAFT 1/2 in. Nom Comp Inlet x 3/8 in. O.D. Comp Outlet Multi-Turn Angle Stop (OCR19X R)
- BRASSCRAFT 1/2 in. FIP Inlet x 3/8 in. O.D. Compression Outlet Multi-Turn Straight Valve in Chrome (OR12X C)
- BRASSCRAFT 1/2 in. FIP Inlet x 3/8 in. O.D. Comp Outlet 1/4 in. Turn Angle Ball Stop (KTR17X C)
- TECTITE BY APOLLO 1/2 in. Chrome-Plated Brass Push-To-Connect x 1/4 in. O.D. Compression Quarter-Turn Angle Stop Valve (FSBVA1214C)
- Brasscraft Valves