Shop All Supply Stop Valves
Brass Craft Service Parts
5/8X3/8X1/4 Dual Valve
Mfr # CR1900RX C1
Zoro # G106884594
product price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Brass
- Max. Pressure 125 psi
- Temp. Range 40° to 160°F
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brass Craft Service Parts
- MFR # CR1900RX C1
- Zoro # G106884594
- UPC # 26613136882
- Country of Origin United States
- Category Supply Stop Valves
Details
Body Material | Brass |
Max. Pressure | 125 psi |
Temp. Range | 40° to 160°F |
Finish | Chrome |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Echo Replacement Shower Valve Cartridge (RPG05-34937)
- ZORO SELECT 2-1/2" Fiberglass Tee Pipe Fitting Insulation, 2" Wall (TEE427)
- CASH ACME Cash Acme 22398LF 0.75 in. Vacuum Relief Valve with Dust Cover (22398LF)
- APOLLO EXPANSION PEX 3/4 in. Brass PEX-A Expansion Barb x 1 in. MNPT Male Adapter (EPXMA341)
- BRASS CRAFT SERVICE PARTS 58x38 CHR ANG Valve (G2CR19X C1)
- BRASS CRAFT SERVICE PARTS 58x38 CHR ANG Valve (G2CR19X CD)
- JONES STEPHENS 5/8" OD COMP x 3/8" OD x 3/8" OD Chrome, Quarter Turn Supply Stop, Dual (S10405)
- KINGSTON BRASS KF5330 5/8" OD Comp X 3/8" OD Comp Angle Stop Valve (KF5330)
- SHARKBITE Tee Stop Valve, Brass, 1/2" x 1/4" Tube (24983)
- PLUMB PAK ANGLE VALVE 3/8""OD (PP20050LF)
- JONES STEPHENS Polished Stainless 3/8 in. x 20 in. Closet Supply and 3/8 in. x 5/8 in. Angle Stop Kit (S1037PS)
- Brass Craft Service Parts Supply Stop Valves