Shop All Door Stops
Brass Accents
WALL BASE DOOR STOP 3", OIL RUBBEN BRONZ
Mfr # A07-S8800-613VB
Zoro # G6243537
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brass Accents
- MFR # A07-S8800-613VB
- Zoro # G6243537
- Country of Origin India
- Category Door Stops
Details
Item | WALL BASE DOOR STOP 3",OIL RUBBEN BRONZ |
Description
WALL BASE DOOR STOP 3 In.,OIL RUBBEN BRONZ
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO Don-Jo: Exit Sign w/Braille Dot 6" x 9" Matte Finish (DNJ-9070-38)
- AMERICAN LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W (A5202)
- NATIONAL HARDWARE Guard Security Brass (N199-679)
- ZORO SELECT Disc Spring, Belleville, 0.5,302 SS, PK12 (1NEJ1)
- BRINKS COMMERCIAL Brinks Brass Satin Chrome Silver Door Stop Mounts to floor 2-1/2 in. (BC40076)
- KINGSWAY GROUP Door Stop, Floor Mount, 2-9/16" Base Dia. (KG182)
- DELTANA Hinge Pin Stop, Hinge Mounted Bright Chrome (HP70U26)
- ROCKWOOD Concave Door Stop with Bumper, Brass, Gray, 1"H x 2-7/16"W (404.26D)
- DELTANA Wall Mount Bumper With Holder Oil Rubbed Bronze (SAHW325U10B)
- DELTANA Hinge Pin Stop, Hinge Mounted Brushed Brass (HP70U4)
- SURE-LOC HARDWARE Sure-Loc Hardware Heavy Duty hinge pin door stop, Satin Brass (DS10 SB)
- Brass Accents Door Accessories