Shop All Door Knockers
Brass Accents
Traditional Door Knocker 8" Antique Bras
Mfr # A07-K5520-609
Zoro # G6241708
product price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brass Accents
- MFR # A07-K5520-609
- Zoro # G6241708
- Country of Origin United States
- Category Door Knockers
Details
Item | Traditional Door Knocker 8" Antique Bras |
Description
Traditional Door Knocker 8 In. Antique Bras
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D DOOR SWEEP 36"" BRNZ (40716)
- AMERICAN GARAGE DOOR SUPPLY Extension Spring, 150 lb, 8 ft. Door, PK2 (SPGE-27X48-150)
- GLOBAL DOOR CONTROLS Commercial Door Closer with Backcheck in Duranodic - Size 4 (TC2204-BC-DU)
- BRINKS COMMERCIAL Brinks Brass Satin Chrome Silver Door Stop Mounts to floor 2-1/2 in. (BC40076)
- BRASS ACCENTS Rope Door Knocker 6-1/2" Antique Brass (A06-K0400-609)
- BRASS ACCENTS Leo Lion Door Knocker 8-3/8" Highlighted (A07-K5100-610)
- BRASS ACCENTS Rope Door Knocker 6-1/2" Satin Nickel (A06-K0400-619)
- BRASS ACCENTS Leo Lion Door Knocker 8-3/8" Venetian Br (A07-K5100-613VB)
- BRASS ACCENTS Traditional Door Knocker 8" Polished Bra (A07-K5520-605)
- BRASS ACCENTS Rope Door Knocker 6-1/2" Venetian Bronze (A06-K0400-613VB)
- PAMEX 4in High Door Knocker with 160 Degree UL Viewer Satin Nickel Finish (DD01K160ULSN)
- Brass Accents Door Knockers