Shop All Door Knockers
Brass Accents
Traditional Door Knocker 6" Polished Bra
Mfr # A07-K6550-605
Zoro # G6241699
product price: $37.09
/ea
$37.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brass Accents
- MFR # A07-K6550-605
- Zoro # G6241699
- Country of Origin United States
- Category Door Knockers
Details
Item | Traditional Door Knocker 6" Polished Bra |
Description
Traditional Door Knocker 6 In. Polished Bra
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Door Frame Weatherstrip, 7 ft, Black (107NDKB-84)
- PAMEX Baron Knob with Round Rose Passage Lockset Grade 3 Matte Black Finish (FTF930)
- COPPER CREEK Colonial Knob Keyed Entry Function, Polished Stainless (CK2040PS)
- HILLMAN Metal Silver Valet Key Chain, 5PK (701278)
- BRASS ACCENTS Leo Lion Door Knocker 8-3/8" Venetian Br (A07-K5100-613VB)
- BRASS ACCENTS Doctors Door Knocker 8" Satin Nickel (A07-K5210-619)
- BRASS ACCENTS Rope Door Knocker 6-1/2" Polished Brass (A06-K0400-605)
- BRASS ACCENTS Camden Knocker 7-9/16" Antique Brass (A03-K4003-609)
- BRASS ACCENTS Brass Accents A03-K4002-609 8 in. Antique Brass Imperial Knocker (A03-K4002-609)
- BRASS ACCENTS Leo Lion Door Knocker 8-3/8" Highlighted (A07-K5100-610)
- DESIGN TOSCANO Black Cat Authentic Foundry Iron Door Knocker (QH10572)
- Brass Accents Door Knockers