Shop All Wall Plates
Brass Accents
Quaker Triple Switch, Number of Gangs: 3 Polished Brass Finish
Mfr # M07-S4550-605
Zoro # G6247028
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Size 4-9/16"H x 6-3/16"W
- Finish Polished Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brass Accents
- MFR # M07-S4550-605
- Zoro # G6247028
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4-9/16"H x 6-3/16"W |
Details
Number of Gangs | 3 |
Item | Quaker Triple Switch |
Finish | Polished Brass |
Description
QUAKER TRIPLE SWITCH PB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 8" L Miniature Cable Tie BK PK 100 (TY5232MX)
- TY-RAP 10" L Cable Tie PK 10 (SS10-180-10)
- TELEMECANIQUE SENSORS Limit Switch, No Lever, Rotary, SPDT, 10A @ 300V AC, Actuator Location: Side (9007MS04S0400)
- QUICKCABLE Stater/Ground Lug, 1 Gaugeuge, 3/8", PK50 (6401-050F)
- BRASS ACCENTS Egg and Dart Quad Switch, Number of Gangs: 4 Polished Brass Finish (M05-S7591-605)
- BRASS ACCENTS Arts and Craft Single Switch, Number of Gangs: 1 Polished Brass Finish (M05-S5600-605)
- BRASS ACCENTS Egg and Dart Single Switch, Number of Gangs: 1 Polished Brass Finish (M05-S7500-605)
- BRASS ACCENTS Georgian Quad Switch, Number of Gangs: 4 Satin Nickel Finish (M06-S8591-619)
- BRASS ACCENTS Arts and Craft Single GFCI, Number of Gangs: 1 Antique Brass Finish (M05-S5620-609)
- BRASS ACCENTS Egg and Dart Single GFCI, Number of Gangs: 1 Polished Brass Finish (M05-S7520-605)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 5- Gang, 5) GFCI Openings, Standard Size, Stainless Steel (SS265)
- Brass Accents Wall Plates