Shop All Wall Plates
Brass Accents
Quaker Triple GFCI, Number of Gangs: 3 Venetian Bronze Finish
Mfr # M07-S4590-613VB
Zoro # G6247484
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Size 4-9/16"H x 6-3/16"W
- Finish Venetian Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brass Accents
- MFR # M07-S4590-613VB
- Zoro # G6247484
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4-9/16"H x 6-3/16"W |
Details
Item | Quaker Triple GFCI |
Number of Gangs | 3 |
Finish | Venetian Bronze |
Description
QUAKER TRIPLE GFCI VB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Cable Pull Switch, 15A, Right, 15 Lbs, TCDB (AFU0333-05)
- GARDNER BENDER Cable Ties, Double Lock Design, 11 in L, 11/64 in W, 75 lb, Black, Nylon 6/6, 1000 PK (46-310UVBM)
- PARTNERS BRAND Cable Ties, 50#, 6", Natural, PK1000 (CT650)
- LUTRON Designer Wall Plates, Number of Gangs: 3 Stainless Steel, Satin Finish, Stainless Steel (CW-3-SS)
- BRASS ACCENTS Quaker Single Outlet, Number of Gangs: 1 Polished Brass Finish (M07-S4510-605)
- BRASS ACCENTS Georgian Quad Switch, Number of Gangs: 4 Satin Nickel Finish (M06-S8591-619)
- BRASS ACCENTS Georgian Single GCFI, Number of Gangs: 1 Polished Brass Finish (M06-S8520-605)
- BRASS ACCENTS Arts and Craft Double Combo - 1 Switch, Number of Gangs: 2 Venetian Bronze Finish (M05-S5640-613VB)
- BRASS ACCENTS Arts and Craft Double Switch, Number of Gangs: 2 Satin Nickel Finish (M05-S5630-619)
- BRASS ACCENTS Arts and Craft Triple Switch, Number of Gangs: 3 Antique Brass Finish (M05-S5650-609)
- MULBERRY Number of Gangs: 1 Steel, Smooth Semi-Gloss Finish, White (86071)
- Brass Accents Lighting Controls