Shop All Wall Plates
Brass Accents
Quaker Triple - 2 Switch/1 Outlet, Number of Gangs: 3 Venetian Bronze Finish
Mfr # M07-S4580-613VB
Zoro # G6247457
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Size 4-9/16"H x 6-3/16"W
- Finish Venetian Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brass Accents
- MFR # M07-S4580-613VB
- Zoro # G6247457
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4-9/16"H x 6-3/16"W |
Details
Item | Quaker Triple - 2 Switch/1 Outlet |
Number of Gangs | 3 |
Finish | Venetian Bronze |
Description
QUAKER TPL,2-SWITCH/1-OUTLET
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOLPHIN COMPONENTS 4" L Miniature Cable Tie w/ID Tag NAT PK 100 (DC-4F)
- BRAD HARRISON Internal Thread Connector, 5, Female, 8A (1A5000-34)
- WHITE-RODGERS 586-314111 Solenoid, Spdt, 24 (586-314111)
- SOUTH MAIN HARDWARE 60-in Black 175-lb. Standard Nylon Ties 25PK (220265)
- BRASS ACCENTS Arts and Craft Double Switch, Number of Gangs: 2 Antique Brass Finish (M05-S5630-609)
- BRASS ACCENTS Arts and Craft Double Switch, Number of Gangs: 2 Satin Nickel Finish (M05-S5630-619)
- BRASS ACCENTS Arts and Craft Double Switch, Number of Gangs: 2 Venetian Bronze Finish (M05-S5630-613VB)
- BRASS ACCENTS Egg and Dart Triple Switch, Number of Gangs: 3 Polished Brass Finish (M05-S7550-605)
- BRASS ACCENTS Arts and Craft Triple Switch, Number of Gangs: 3 Antique Brass Finish (M05-S5650-609)
- BRASS ACCENTS Quaker Single Outlet, Number of Gangs: 1 Polished Brass Finish (M07-S4510-605)
- LEVITON Blank 6 Gang Wall Plate (84066-40)
- Brass Accents Lighting Controls