Shop All Wall Plates
Brass Accents
Quaker Triple - 2 Switch/1 Outlet, Number of Gangs: 3 Satin Nickel Finish
Mfr # M07-S4580-619
Zoro # G6247509
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Size 4-9/16"H x 6-3/16"W
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brass Accents
- MFR # M07-S4580-619
- Zoro # G6247509
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4-9/16"H x 6-3/16"W |
Details
Item | Quaker Triple - 2 Switch/1 Outlet |
Number of Gangs | 3 |
Finish | Satin Nickel |
Description
QUAKER TPL,2-SWITCH/1-OUTLET
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT D-Wings Cord Organizer Nail-Free Clips (UH-9D6-BK)
- 3M Shrink Tubing, 0.375in ID, Black, 4ft, PK12 (MW-3/8-48"-BLACK-12 PCS)
- EATON Non-Illum Push Button Operator, 30mm, Blue (10250T118)
- INTERMATIC Replacement Motor, 120VAC (WG730)
- BRASS ACCENTS Arts and Craft Double Switch, Number of Gangs: 2 Antique Brass Finish (M05-S5630-609)
- BRASS ACCENTS Quaker Single Outlet, Number of Gangs: 1 Polished Brass Finish (M07-S4510-605)
- BRASS ACCENTS Arts and Craft Double Combo - 1 Switch, Number of Gangs: 2 Venetian Bronze Finish (M05-S5640-613VB)
- BRASS ACCENTS Arts and Craft Single GFCI, Number of Gangs: 1 Antique Brass Finish (M05-S5620-609)
- BRASS ACCENTS Arts and Craft Double Switch, Number of Gangs: 2 Venetian Bronze Finish (M05-S5630-613VB)
- BRASS ACCENTS Georgian Quad GFCI, Number of Gangs: 4 Venetian Bronze Finish (M06-S8592-613VB)
- WESTINGHOUSE Protectr Wall Shield 1G (74998)
- Brass Accents Lighting Controls