Shop All Wall Plates
Brass Accents
Quaker Triple - 2 Switch/1 Outlet, Number of Gangs: 3 Polished Brass Finish
Mfr # M07-S4580-605
Zoro # G6247466
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Size 4-9/16"H x 6-3/16"W
- Finish Polished Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brass Accents
- MFR # M07-S4580-605
- Zoro # G6247466
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4-9/16"H x 6-3/16"W |
Details
Number of Gangs | 3 |
Item | Quaker Triple - 2 Switch/1 Outlet |
Finish | Polished Brass |
Description
QUAKER TPL,2-SWITCH/1-OUTLET
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARKSDALE Remote Bulb & Capillary Temperature Switch (MT1H-H154)
- OMRON GP RELAY (LY2-0-AC110/120)
- DWYER INSTRUMENTS AC Power Transformer, 50 VA, 24V, 120V (APT-50-1DB)
- PANDUIT 6 AWG Non-Insulated Ring Terminal #10 Stud PK200 (P6-10R-T)
- BRASS ACCENTS Arts and Craft Single GFCI, Number of Gangs: 1 Antique Brass Finish (M05-S5620-609)
- BRASS ACCENTS Egg and Dart Triple Switch, Number of Gangs: 3 Polished Brass Finish (M05-S7550-605)
- BRASS ACCENTS Egg and Dart Single Switch, Number of Gangs: 1 Polished Brass Finish (M05-S7500-605)
- BRASS ACCENTS Egg and Dart Single Outlet, Number of Gangs: 1 Polished Brass Finish (M05-S7510-605)
- BRASS ACCENTS Quaker Single Outlet, Number of Gangs: 1 Polished Brass Finish (M07-S4510-605)
- BRASS ACCENTS Arts and Craft Double - 1 Switch/1 GFCI, Number of Gangs: 2 Venetian Bronze Finish (M05-S5671-613VB)
- EZ-PATH Series 33 Ez Path Single Wall Plate (EZP133W)
- Brass Accents Wall Plates