Shop All Wall Plates
Brass Accents
Quaker Triple - 2 Switch/1 Outlet, Number of Gangs: 3 Antique Brass Finish
Mfr # M07-S4580-609
Zoro # G6247439
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Size 4-9/16"H x 6-3/16"W
- Finish Antique Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brass Accents
- MFR # M07-S4580-609
- Zoro # G6247439
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4-9/16"H x 6-3/16"W |
Details
Item | Quaker Triple - 2 Switch/1 Outlet |
Number of Gangs | 3 |
Finish | Antique Brass |
Description
QUAKER TPL,2-SWITCH/1-OUTLET
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Vertical Wall Bracket, Black, Steel (LVWBB)
- EATON Flush Push Button, Black, Non-Illum, 22mm (M22-D-S)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1-1/2" Inside Diameter - 50' Length - Black (WL916)
- ZORO SELECT Plug-In Charger, EU, Desktop, 12V DC, Neg (11Y733)
- BRASS ACCENTS Quaker Quad Switch, Number of Gangs: 4 Satin Nickel Finish (M07-S4591-619)
- BRASS ACCENTS Arts and Craft Single Switch, Number of Gangs: 1 Polished Brass Finish (M05-S5600-605)
- BRASS ACCENTS Arts and Craft Single Outlet, Number of Gangs: 1 Venetian Bronze Finish (M05-S5610-613VB)
- BRASS ACCENTS Quaker Single Outlet, Number of Gangs: 1 Polished Brass Finish (M07-S4510-605)
- BRASS ACCENTS Arts and Craft Double Switch, Number of Gangs: 2 Satin Nickel Finish (M05-S5630-619)
- BRASS ACCENTS Arts and Craft Double Switch, Number of Gangs: 2 Antique Brass Finish (M05-S5630-609)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown (P26)
- Brass Accents Wall Plates