Shop All Wall Plates
Brass Accents
Quaker Single Blank, Number of Gangs: 1 Venetian Bronze Finish
Mfr # M07-S45X0-613VB
Zoro # G6247195
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Size 4-5/8"H x 2-7/8"W
- Finish Venetian Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brass Accents
- MFR # M07-S45X0-613VB
- Zoro # G6247195
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4-5/8"H x 2-7/8"W |
Details
Number of Gangs | 1 |
Item | Quaker Single Blank |
Finish | Venetian Bronze |
Description
QUAKER SINGLE BLANK VB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON 1NC/1NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (E50SA6PC)
- 3M 12-10 AWG Vinyl Fork Terminal #6 Stud PK50 (MVU10-6FX)
- AMERELLE Wallplate 3Tog Pb (163TTTBR)
- ALLEN TEL DB9 to DB25 Female Gender Adapter (ATGC9M25F)
- BRASS ACCENTS Arts and Craft Double Switch, Number of Gangs: 2 Venetian Bronze Finish (M05-S5630-613VB)
- BRASS ACCENTS Arts and Craft Triple Switch, Number of Gangs: 3 Antique Brass Finish (M05-S5650-609)
- BRASS ACCENTS Arts and Craft Single Outlet, Number of Gangs: 1 Venetian Bronze Finish (M05-S5610-613VB)
- BRASS ACCENTS Egg and Dart Quad Switch, Number of Gangs: 4 Polished Brass Finish (M05-S7591-605)
- BRASS ACCENTS Arts and Craft Double - 1 Switch/1 GFCI, Number of Gangs: 2 Venetian Bronze Finish (M05-S5671-613VB)
- BRASS ACCENTS Egg and Dart Single Switch, Number of Gangs: 1 Polished Brass Finish (M05-S7500-605)
- LEVITON Wallplate Blnk 1G Lgr Iv (86114-000)
- Brass Accents Lighting Controls