Shop All Wall Plates
Brass Accents
Quaker Single Blank, Number of Gangs: 1 Satin Nickel Finish
Mfr # M07-S45X0-619
Zoro # G6247186
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Size 4-5/8"H x 2-7/8"W
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brass Accents
- MFR # M07-S45X0-619
- Zoro # G6247186
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4-5/8"H x 2-7/8"W |
Details
Number of Gangs | 1 |
Item | Quaker Single Blank |
Finish | Satin Nickel |
Description
QUAKER SINGLE BLANK SN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Universal plug-in relay - Zelio RUM - 2, 24V AC Coil Volts, 2 C/O (RUMC22B7)
- SQUARE D Miniature Circuit Breaker, HOM Series 25A, 2 Pole, 120/240V AC (HOM225)
- POLARIS Insulated Multitap Connector, 3.43 In. L (IPLD3/0-4B)
- SQUARE D Load Center, 42 Spaces, 225A, 120/240V (QO342L225G)
- BRASS ACCENTS Egg and Dart Quad Switch, Number of Gangs: 4 Polished Brass Finish (M05-S7591-605)
- BRASS ACCENTS Egg and Dart Single Switch, Number of Gangs: 1 Polished Brass Finish (M05-S7500-605)
- BRASS ACCENTS Arts and Craft Double Switch, Number of Gangs: 2 Antique Brass Finish (M05-S5630-609)
- BRASS ACCENTS Egg and Dart Single GFCI, Number of Gangs: 1 Antique Brass Finish (M05-S7520-609)
- BRASS ACCENTS Arts and Craft Single GFCI, Number of Gangs: 1 Antique Brass Finish (M05-S5620-609)
- BRASS ACCENTS Egg and Dart Triple Switch, Number of Gangs: 3 Polished Brass Finish (M05-S7550-605)
- AMERELLE Amerelle 163TDBN 1 Toggle 1 Duplex Wall Plate Brushed Nickel (3501467)
- Brass Accents Lighting Controls