Shop All Wall Plates
Brass Accents
Quaker Single Blank, Number of Gangs: 1 Polished Brass Finish
Mfr # M07-S45X0-605
Zoro # G6247213
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Size 4-5/8"H x 2-7/8"W
- Finish Polished Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brass Accents
- MFR # M07-S45X0-605
- Zoro # G6247213
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4-5/8"H x 2-7/8"W |
Details
Item | Quaker Single Blank |
Number of Gangs | 1 |
Finish | Polished Brass |
Description
QUAKER SINGLE BLANK PB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011334)
- NVENT ERICO Ground Rod Connector, Hammer Lock, Copper (EHL58G1K)
- SCHNEIDER ELECTRIC Hermetically Sealed Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (8501RS34V20)
- PANDUIT Harness Board Nail, 2", PK200 (HBN2-T)
- BRASS ACCENTS Arts and Craft Double Combo - 1 Switch, Number of Gangs: 2 Venetian Bronze Finish (M05-S5640-613VB)
- BRASS ACCENTS Egg and Dart Single Switch, Number of Gangs: 1 Polished Brass Finish (M05-S7500-605)
- BRASS ACCENTS Arts and Craft Triple Switch, Number of Gangs: 3 Antique Brass Finish (M05-S5650-609)
- BRASS ACCENTS Arts and Craft Single Switch, Number of Gangs: 1 Polished Brass Finish (M05-S5600-605)
- BRASS ACCENTS Egg and Dart Single GFCI, Number of Gangs: 1 Antique Brass Finish (M05-S7520-609)
- BRASS ACCENTS Egg and Dart Single GFCI, Number of Gangs: 1 Polished Brass Finish (M05-S7520-605)
- TAYMAC 4-Decorator Standard Wall Plates, Number of Gangs: 4 Metal, Smooth Finish, White (WW-RRRR)
- Brass Accents Wall Plates