Shop All Wall Plates
Brass Accents
Quaker Single Blank, Number of Gangs: 1 Antique Brass Finish
Mfr # M07-S45X0-609
Zoro # G6247177
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Size 4-5/8"H x 2-7/8"W
- Finish Antique Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brass Accents
- MFR # M07-S45X0-609
- Zoro # G6247177
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4-5/8"H x 2-7/8"W |
Details
Item | Quaker Single Blank |
Number of Gangs | 1 |
Finish | Antique Brass |
Description
QUAKER SINGLE BLANK AB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 7.5A, 32V DC, Indicating, 2 PK (BP/ATC-7-1/2ID)
- ALLANSON 1092-S Gas Application (1092-S)
- SIEMENS 120VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (40FP32AF)
- RELAY AND CONTROL Limit Switch, Adjustable Lever, Roller, 1NC/1NO, 10A @125V AC, Actuator Location: Side (RCL-303)
- BRASS ACCENTS Arts and Craft Single GFCI, Number of Gangs: 1 Antique Brass Finish (M05-S5620-609)
- BRASS ACCENTS Georgian Quad GFCI, Number of Gangs: 4 Venetian Bronze Finish (M06-S8592-613VB)
- BRASS ACCENTS Egg and Dart Single Outlet, Number of Gangs: 1 Polished Brass Finish (M05-S7510-605)
- BRASS ACCENTS Egg and Dart Single Switch, Number of Gangs: 1 Polished Brass Finish (M05-S7500-605)
- BRASS ACCENTS Egg and Dart Single GFCI, Number of Gangs: 1 Antique Brass Finish (M05-S7520-609)
- BRASS ACCENTS Egg and Dart Single GFCI, Number of Gangs: 1 Polished Brass Finish (M05-S7520-605)
- FAITH Wall Plate, Number of Gangs: 1-Gang Plastic, Light Almond (SWP1-LA-08)
- Brass Accents Wall Plates