Shop All Wall Plates
Brass Accents
Quaker Quad Switch, Number of Gangs: 4 Venetian Bronze Finish
Mfr # M07-S4591-613VB
Zoro # G6247134
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 4
- Size 4-9/16"H x 8-1/8"W
- Finish Venetian Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brass Accents
- MFR # M07-S4591-613VB
- Zoro # G6247134
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4-9/16"H x 8-1/8"W |
Details
Item | Quaker Quad Switch |
Number of Gangs | 4 |
Finish | Venetian Bronze |
Description
QUAKER QUAD SWITCH VB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Split Bushing, Zinc/Al, 2" Trade Size (166-G)
- ALLEN TEL Cat 6 Patch Cable, 1 ft, Red (AT1601-RD)
- RITTAL Support Arm Tubing, Support Arm Accessory, Aluminum (6206025)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, flush, 20in W x 62in H (NC62F)
- BRASS ACCENTS Georgian Single GCFI, Number of Gangs: 1 Polished Brass Finish (M06-S8520-605)
- BRASS ACCENTS Arts and Craft Triple Switch, Number of Gangs: 3 Antique Brass Finish (M05-S5650-609)
- BRASS ACCENTS Arts and Craft Single Switch, Number of Gangs: 1 Venetian Bronze Finish (M05-S5600-613VB)
- BRASS ACCENTS Egg and Dart Quad Switch, Number of Gangs: 4 Polished Brass Finish (M05-S7591-605)
- BRASS ACCENTS Quaker Quad Switch, Number of Gangs: 4 Satin Nickel Finish (M07-S4591-619)
- BRASS ACCENTS Egg and Dart Double GFCI, Number of Gangs: 2 Polished Brass Finish (M05-S7570-605)
- LEVITON Wallplate 1G Recept Ss (SL721-000)
- Brass Accents Lighting Controls