Shop All Wall Plates
Brass Accents
Quaker Quad Switch, Number of Gangs: 4 Satin Nickel Finish
Mfr # M07-S4591-619
Zoro # G6247168
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 4
- Size 4-9/16"H x 8-1/8"W
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brass Accents
- MFR # M07-S4591-619
- Zoro # G6247168
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4-9/16"H x 8-1/8"W |
Details
Item | Quaker Quad Switch |
Number of Gangs | 4 |
Finish | Satin Nickel |
Description
QUAKER QUAD SWITCH SN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPE SOLAR Solar Charge Cntrllr, 60A, 150V DC, 24 V DC (GS-MPPT-ZENITH-60)
- CABLOFIL C Bracket, 6 (FASC150PG)
- BRADY Hot Stamper Shrink Tubing, 100 ft. L, Wht (PVC-11)
- ZORO SELECT Flat Indicator Light, Yellow, 24VDC (24M066)
- BRASS ACCENTS Egg and Dart Single Outlet, Number of Gangs: 1 Polished Brass Finish (M05-S7510-605)
- BRASS ACCENTS Arts and Craft Single Switch, Number of Gangs: 1 Polished Brass Finish (M05-S5600-605)
- BRASS ACCENTS Georgian Quad GFCI, Number of Gangs: 4 Venetian Bronze Finish (M06-S8592-613VB)
- BRASS ACCENTS Arts and Craft Double Combo - 1 Switch, Number of Gangs: 2 Venetian Bronze Finish (M05-S5640-613VB)
- BRASS ACCENTS Egg and Dart Single GFCI, Number of Gangs: 1 Polished Brass Finish (M05-S7520-605)
- BRASS ACCENTS Georgian Single GCFI, Number of Gangs: 1 Polished Brass Finish (M06-S8520-605)
- LUTRON Designer Wall Plates, Number of Gangs: 6 Thermoset, Gloss Finish, Ivory (CW-6-IV)
- Brass Accents Wall Plates