Shop All Wall Plates
Brass Accents
Quaker Quad Switch, Number of Gangs: 4 Antique Brass Finish
Mfr # M07-S4591-609
Zoro # G6247448
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 4
- Size 4-9/16"H x 8-1/8"W
- Finish Antique Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brass Accents
- MFR # M07-S4591-609
- Zoro # G6247448
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4-9/16"H x 8-1/8"W |
Details
Item | Quaker Quad Switch |
Number of Gangs | 4 |
Finish | Antique Brass |
Description
QUAKER QUAD SWITCH AB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Steel, 1-1/4" NPT, 1.00-1.125 (RSRS-418)
- HONEYWELL Industrial Snap Action Switch, Pin, Plunger Actuator, SPDT, 15A @ 480V AC Contact Rating (BZ-2R-A2)
- GOGREEN GoGreen Power 16/3 SJTW 8ft Heavy Duty Extension Cord, GG-13708 - Lighted End (GG-13708)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 65 A (LC1D65B7)
- BRASS ACCENTS Egg and Dart Double GFCI, Number of Gangs: 2 Polished Brass Finish (M05-S7570-605)
- BRASS ACCENTS Georgian Single GCFI, Number of Gangs: 1 Polished Brass Finish (M06-S8520-605)
- BRASS ACCENTS Arts and Craft Triple Switch, Number of Gangs: 3 Antique Brass Finish (M05-S5650-609)
- BRASS ACCENTS Arts and Craft Double - 1 Switch/1 GFCI, Number of Gangs: 2 Venetian Bronze Finish (M05-S5671-613VB)
- BRASS ACCENTS Arts and Craft Double Combo - 1 Switch, Number of Gangs: 2 Venetian Bronze Finish (M05-S5640-613VB)
- BRASS ACCENTS Arts and Craft Double Switch, Number of Gangs: 2 Venetian Bronze Finish (M05-S5630-613VB)
- SIRIUS A 14227 1 Gang Gray Weatherproof Duplex Cover Receptacle (SI151008)
- Brass Accents Wall Plates