Shop All Wall Plates
Brass Accents
Quaker Quad GFCI, Number of Gangs: 4 Satin Nickel Finish
Mfr # M07-S4592-619
Zoro # G6247143
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 4
- Size 4-9/16"H x 8-1/8"W
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brass Accents
- MFR # M07-S4592-619
- Zoro # G6247143
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4-9/16"H x 8-1/8"W |
Details
Item | Quaker Quad GFCI |
Number of Gangs | 4 |
Finish | Satin Nickel |
Description
QUAKER QUAD GFCI SN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Glass Fuse, GDG Series, Time-Delay, 1.25A, 250V AC, 35A at 250V AC (GDG1-1/4)
- PANDUIT Universal Grounding Bar 18 Port (UGB2/0-414-18)
- GROTE 18 AWG 16 Conductor Stranded Primary Wire 100 ft. BL (87-8010)
- INTERMATIC Dial Timer Mechanism (T103M)
- BRASS ACCENTS Arts and Craft Double Switch, Number of Gangs: 2 Antique Brass Finish (M05-S5630-609)
- BRASS ACCENTS Georgian Quad GFCI, Number of Gangs: 4 Venetian Bronze Finish (M06-S8592-613VB)
- BRASS ACCENTS Egg and Dart Single Switch, Number of Gangs: 1 Polished Brass Finish (M05-S7500-605)
- BRASS ACCENTS Arts and Craft Double - 1 Switch/1 GFCI, Number of Gangs: 2 Venetian Bronze Finish (M05-S5671-613VB)
- BRASS ACCENTS Arts and Craft Double Switch, Number of Gangs: 2 Venetian Bronze Finish (M05-S5630-613VB)
- BRASS ACCENTS Georgian Quad Switch, Number of Gangs: 4 Satin Nickel Finish (M06-S8591-619)
- AMEROCK 1 Toggle Wall Plates, Number of Gangs: 1 Zinc, Oil Rubbed Bronze Finish (BP36514ORB)
- Brass Accents Wall Plates