Shop All Wall Plates
Brass Accents
Quaker Quad GFCI, Number of Gangs: 4 Polished Brass Finish
Mfr # M07-S4592-605
Zoro # G6247204
original price:
$39.99
11% off
new price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 4
- Size 4-9/16"H x 8-1/8"W
- Finish Polished Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brass Accents
- MFR # M07-S4592-605
- Zoro # G6247204
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4-9/16"H x 8-1/8"W |
Details
Item | Quaker Quad GFCI |
Number of Gangs | 4 |
Finish | Polished Brass |
Description
QUAKER QUAD GFCI SN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, Cluster, Lampholder (14371)
- FLEXZILLA Pro Extension Cord, 14/3 AWG SJTW, 100, (FZ512735)
- KABLE KONTROL Kable Kontrol® 14" Long Screw Mount Cable Ties - 50 Lb Tensile Strength - 100 Pack - UV Black (MHT14-50-Black)
- SCHNEIDER ELECTRIC Overload Relay, 23 to 32A, Class 10, 3P (LRD332)
- BRASS ACCENTS Georgian Quad Switch, Number of Gangs: 4 Satin Nickel Finish (M06-S8591-619)
- BRASS ACCENTS Arts and Craft Double Combo - 1 Switch, Number of Gangs: 2 Venetian Bronze Finish (M05-S5640-613VB)
- BRASS ACCENTS Arts and Craft Double - 1 Switch/1 GFCI, Number of Gangs: 2 Venetian Bronze Finish (M05-S5671-613VB)
- BRASS ACCENTS Georgian Single GCFI, Number of Gangs: 1 Polished Brass Finish (M06-S8520-605)
- BRASS ACCENTS Quaker Single Outlet, Number of Gangs: 1 Polished Brass Finish (M07-S4510-605)
- BRASS ACCENTS Egg and Dart Single Switch, Number of Gangs: 1 Polished Brass Finish (M05-S7500-605)
- EATON WIRING DEVICES Wall Plate Rocker 4Gang Wht (2164W-BOX)
- Brass Accents Wall Plates