Shop All Wall Plates
Brass Accents
Quaker Quad GFCI, Number of Gangs: 4 Antique Brass Finish
Mfr # M07-S4592-609
Zoro # G6247159
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 4
- Size 4-9/16"H x 8-1/8"W
- Finish Antique Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brass Accents
- MFR # M07-S4592-609
- Zoro # G6247159
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4-9/16"H x 8-1/8"W |
Details
Item | Quaker Quad GFCI |
Number of Gangs | 4 |
Finish | Antique Brass |
Description
QUAKER QUAD GFCI SN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 3/4" Trade (231-SW)
- POLARIS InsulMultitapCon, PVC, 14 AWG, 6 AWG (IPLG6-3B)
- ILSCO Surecrimp Copper Compression Sleeve, PK2 (CTL-2-EC)
- TELEMECANIQUE SENSORS 2NC Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSTE7313)
- BRASS ACCENTS Arts and Craft Single GFCI, Number of Gangs: 1 Antique Brass Finish (M05-S5620-609)
- BRASS ACCENTS Arts and Craft Double Switch, Number of Gangs: 2 Antique Brass Finish (M05-S5630-609)
- BRASS ACCENTS Georgian Quad Switch, Number of Gangs: 4 Satin Nickel Finish (M06-S8591-619)
- BRASS ACCENTS Arts and Craft Double - 1 Switch/1 GFCI, Number of Gangs: 2 Venetian Bronze Finish (M05-S5671-613VB)
- BRASS ACCENTS Egg and Dart Triple Switch, Number of Gangs: 3 Polished Brass Finish (M05-S7550-605)
- BRASS ACCENTS Georgian Quad GFCI, Number of Gangs: 4 Venetian Bronze Finish (M06-S8592-613VB)
- LEVITON 1-Gang White Decorator/Rocker Wall Plate, 10PK (M24-80401-WMP)
- Brass Accents Lighting Controls