Shop All Wall Plates
Brass Accents
Quaker Double Outlet, Number of Gangs: 2 Venetian Bronze Finish
Mfr # M07-S4560-613VB
Zoro # G6247125
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Size 4-11/16"H x 4-11/16"W
- Finish Venetian Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brass Accents
- MFR # M07-S4560-613VB
- Zoro # G6247125
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4-11/16"H x 4-11/16"W |
Details
Number of Gangs | 2 |
Item | Quaker Double Outlet |
Finish | Venetian Bronze |
Description
QUAKER DOUBLE OUTLET VB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 2'' EMT Plastic Bushing, 25PK (EMTB200)
- ECLIPSE TOOLS Wire Ferrule, Gray, Twin, 14 x 2 AWG, PK200 (701-084)
- POWER FIRST 3.9" L Miniature Cable Tie BK PK 100 (36J128)
- LEVITON PLUG 3PRONG YLW 15A 125V (05256-0VY)
- BRASS ACCENTS Egg and Dart Single Outlet, Number of Gangs: 1 Polished Brass Finish (M05-S7510-605)
- BRASS ACCENTS Arts and Craft Single Switch, Number of Gangs: 1 Venetian Bronze Finish (M05-S5600-613VB)
- BRASS ACCENTS Egg and Dart Single Switch, Number of Gangs: 1 Polished Brass Finish (M05-S7500-605)
- BRASS ACCENTS Georgian Quad Switch, Number of Gangs: 4 Satin Nickel Finish (M06-S8591-619)
- BRASS ACCENTS Quaker Quad Switch, Number of Gangs: 4 Satin Nickel Finish (M07-S4591-619)
- BRASS ACCENTS Egg and Dart Single GFCI, Number of Gangs: 1 Polished Brass Finish (M05-S7520-605)
- AMEROCK Mulholland 2 Toggle Oil Rubbed Bronze Wall Plate (1907001)
- Brass Accents Lighting Controls