Shop All Wall Plates
Brass Accents
Quaker Double Outlet, Number of Gangs: 2 Satin Nickel Finish
Mfr # M07-S4560-619
Zoro # G6247116
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Size 4-11/16"H x 4-11/16"W
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brass Accents
- MFR # M07-S4560-619
- Zoro # G6247116
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4-11/16"H x 4-11/16"W |
Details
Number of Gangs | 2 |
Item | Quaker Double Outlet |
Finish | Satin Nickel |
Description
QUAKER DOUBLE OUTLET SN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-TIE Rip-Tie Rip-Lock CableWrap 10Pk Bl, PK 10 (RLH-095-010-BU-WO)
- WINNIE INDUSTRIES 2in. Bridle Ring with SSBC, 100PK (WBR200SSBC)
- HUBBELL 20A Watertight Locking Connector 4P 5W 277/480VAC L22-20R (HBL27W82)
- MERSEN Semiconductor Fuse, A60Q Series, Fast-Acting, 30A, 600V AC, Non-Indicating (A60Q30-2)
- BRASS ACCENTS Egg and Dart Single GFCI, Number of Gangs: 1 Antique Brass Finish (M05-S7520-609)
- BRASS ACCENTS Quaker Single Outlet, Number of Gangs: 1 Polished Brass Finish (M07-S4510-605)
- BRASS ACCENTS Arts and Craft Double Switch, Number of Gangs: 2 Antique Brass Finish (M05-S5630-609)
- BRASS ACCENTS Egg and Dart Quad Switch, Number of Gangs: 4 Polished Brass Finish (M05-S7591-605)
- BRASS ACCENTS Egg and Dart Single GFCI, Number of Gangs: 1 Polished Brass Finish (M05-S7520-605)
- BRASS ACCENTS Arts and Craft Double Combo - 1 Switch, Number of Gangs: 2 Venetian Bronze Finish (M05-S5640-613VB)
- LEVITON Wallplates 2G 1Dec/1Dup Ss (84455-40)
- Brass Accents Wall Plates