Shop All Wall Plates
Brass Accents
Quaker Double GFCI, Number of Gangs: 2 Venetian Bronze Finish
Mfr # M07-S4570-613VB
Zoro # G6247107
product price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Size 4-11/16"H x 4-11/16"W
- Finish Venetian Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brass Accents
- MFR # M07-S4570-613VB
- Zoro # G6247107
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4-11/16"H x 4-11/16"W |
Details
Number of Gangs | 2 |
Item | Quaker Double GFCI |
Finish | Venetian Bronze |
Description
QUAKER DOUBLE GFCI VB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 6 A (LP2K0610BD)
- SIEMENS Non-Illum Selector Swtch, 30mm, 3 Pos, Keyd (52SC6BE)
- NVENT CADDY CADDY Pyramid EZ Rubber-Based Adj. Support, 1.75in-4in H (RPSE1H24)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, M Iron, 1 (EYF-100)
- BRASS ACCENTS Quaker Single Outlet, Number of Gangs: 1 Polished Brass Finish (M07-S4510-605)
- BRASS ACCENTS Arts and Craft Double Combo - 1 Switch, Number of Gangs: 2 Venetian Bronze Finish (M05-S5640-613VB)
- BRASS ACCENTS Egg and Dart Triple Switch, Number of Gangs: 3 Polished Brass Finish (M05-S7550-605)
- BRASS ACCENTS Arts and Craft Triple Switch, Number of Gangs: 3 Antique Brass Finish (M05-S5650-609)
- BRASS ACCENTS Arts and Craft Double Switch, Number of Gangs: 2 Satin Nickel Finish (M05-S5630-619)
- BRASS ACCENTS Egg and Dart Quad Switch, Number of Gangs: 4 Polished Brass Finish (M05-S7591-605)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Gray (PJ82GY)
- Brass Accents Wall Plates