Shop All Wall Plates
Brass Accents
Quaker Double GFCI, Number of Gangs: 2 Satin Nickel Finish
Mfr # M07-S4570-619
Zoro # G6247046
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Size 4-11/16"H x 4-11/16"W
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brass Accents
- MFR # M07-S4570-619
- Zoro # G6247046
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4-11/16"H x 4-11/16"W |
Details
Number of Gangs | 2 |
Item | Quaker Double GFCI |
Finish | Satin Nickel |
Description
QUAKER DOUBLE GFCI SN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHUMACHER ELECTRIC Solar Battery Charger, 15W (SP-1500)
- SOUTHWIRE Retractable Cord Reel, 45Ft (E316)
- SQUARE D Molded Case Circuit Breaker, HGA Series 60A, 3 Pole, 600V AC (HGA36060)
- KS 6 U/I Butt Connector, PK100 (10625)
- BRASS ACCENTS Arts and Craft Double Combo - 1 Switch, Number of Gangs: 2 Venetian Bronze Finish (M05-S5640-613VB)
- BRASS ACCENTS Egg and Dart Double GFCI, Number of Gangs: 2 Polished Brass Finish (M05-S7570-605)
- BRASS ACCENTS Arts and Craft Double Switch, Number of Gangs: 2 Satin Nickel Finish (M05-S5630-619)
- BRASS ACCENTS Egg and Dart Single GFCI, Number of Gangs: 1 Antique Brass Finish (M05-S7520-609)
- BRASS ACCENTS Quaker Quad Switch, Number of Gangs: 4 Satin Nickel Finish (M07-S4591-619)
- BRASS ACCENTS Arts and Craft Double Switch, Number of Gangs: 2 Venetian Bronze Finish (M05-S5630-613VB)
- AMERELLE WALL PLT TGLE ST TXTD WH (635TTW)
- Brass Accents Wall Plates