Shop All Wall Plates
Brass Accents
Quaker Double GFCI, Number of Gangs: 2 Polished Brass Finish
Mfr # M07-S4570-605
Zoro # G6247089
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Size 4-11/16"H x 4-11/16"W
- Finish Polished Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brass Accents
- MFR # M07-S4570-605
- Zoro # G6247089
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4-11/16"H x 4-11/16"W |
Details
Item | Quaker Double GFCI |
Number of Gangs | 2 |
Finish | Polished Brass |
Description
QUAKER DOUBLE GFCI PB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Proximity Sensor, Inductive, 18mm, NO (E2E-X5Y1-M1)
- EATON Push Button, 22.5 mm, 2NO, Green (M22-DL-G-K20-G)
- LEVITON Electrical Receptacles 5-20R Dec Recep Leaded White (16352-LW)
- HUBBELL 30A Twist-Lock Plug 3P 4W 480VAC L16-30P BK/WT (HBL2731S)
- BRASS ACCENTS Georgian Quad Switch, Number of Gangs: 4 Satin Nickel Finish (M06-S8591-619)
- BRASS ACCENTS Egg and Dart Quad Switch, Number of Gangs: 4 Polished Brass Finish (M05-S7591-605)
- BRASS ACCENTS Arts and Craft Triple Switch, Number of Gangs: 3 Antique Brass Finish (M05-S5650-609)
- BRASS ACCENTS Arts and Craft Double Switch, Number of Gangs: 2 Venetian Bronze Finish (M05-S5630-613VB)
- BRASS ACCENTS Arts and Craft Single Outlet, Number of Gangs: 1 Venetian Bronze Finish (M05-S5610-613VB)
- BRASS ACCENTS Arts and Craft Double Switch, Number of Gangs: 2 Satin Nickel Finish (M05-S5630-619)
- AMERELLE Chelsea Wallplt 3Tog Ab (149TTTDB)
- Brass Accents Lighting Controls