Shop All Wall Plates
Brass Accents
Quaker Double GFCI, Number of Gangs: 2 Antique Brass Finish
Mfr # M07-S4570-609
Zoro # G6247098
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Size 4-11/16"H x 4-11/16"W
- Finish Antique Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brass Accents
- MFR # M07-S4570-609
- Zoro # G6247098
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4-11/16"H x 4-11/16"W |
Details
Item | Quaker Double GFCI |
Number of Gangs | 2 |
Finish | Antique Brass |
Description
QUAKER DOUBLE GFCI AB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 556P0D35 HANDLE SANTOPRENE w/CABLE RANGE (556P0D35)
- BARD HVAC L140-25F Limit Switch (8402-033BX)
- HUBBELL Wall Switch, 120/277V, 20A, 3-Position (HBL1557)
- FUNCTIONAL DEVICES-RIB Split Core Current Switch, Fixed (RIBXGTFL)
- BRASS ACCENTS Georgian Quad GFCI, Number of Gangs: 4 Venetian Bronze Finish (M06-S8592-613VB)
- BRASS ACCENTS Arts and Craft Double Switch, Number of Gangs: 2 Satin Nickel Finish (M05-S5630-619)
- BRASS ACCENTS Arts and Craft Single GFCI, Number of Gangs: 1 Antique Brass Finish (M05-S5620-609)
- BRASS ACCENTS Quaker Quad Switch, Number of Gangs: 4 Satin Nickel Finish (M07-S4591-619)
- BRASS ACCENTS Egg and Dart Single Outlet, Number of Gangs: 1 Polished Brass Finish (M05-S7510-605)
- BRASS ACCENTS Arts and Craft Single Outlet, Number of Gangs: 1 Venetian Bronze Finish (M05-S5610-613VB)
- LEVITON Wallplate 3G Decora Blk (80411-00E)
- Brass Accents Wall Plates