Shop All Wall Plates
Brass Accents
Quaker Double Blank, Number of Gangs: 2 Antique Brass Finish
Mfr # M07-S45XX-609
Zoro # G6247256
product price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Size 4-11/16"H x 4-11/16"W
- Finish Antique Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brass Accents
- MFR # M07-S45XX-609
- Zoro # G6247256
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4-11/16"H x 4-11/16"W |
Details
Item | Quaker Double Blank |
Number of Gangs | 2 |
Finish | Antique Brass |
Description
QUAKER DOUBLE BLANK AB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Fuse Block, 9070 Series, Midget UL Class, 2 Poles (9070FB2A)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, Midget UL Class, 3 Poles, Clamp/Spade Lug, Midget Fuse Type (CHM3DIU)
- EATON BUSSMANN Limiter Fuse, ECSR Series, 15A, Time-Delay, 600V, Cylindrical (ECSR15)
- EATON Padlock Attachment, F/30mm ButtonOperator (10250TA2)
- BRASS ACCENTS Arts and Craft Single Switch, Number of Gangs: 1 Polished Brass Finish (M05-S5600-605)
- BRASS ACCENTS Arts and Craft Double Switch, Number of Gangs: 2 Satin Nickel Finish (M05-S5630-619)
- BRASS ACCENTS Georgian Quad GFCI, Number of Gangs: 4 Venetian Bronze Finish (M06-S8592-613VB)
- BRASS ACCENTS Quaker Quad Switch, Number of Gangs: 4 Satin Nickel Finish (M07-S4591-619)
- BRASS ACCENTS Arts and Craft Double Switch, Number of Gangs: 2 Venetian Bronze Finish (M05-S5630-613VB)
- BRASS ACCENTS Arts and Craft Double Combo - 1 Switch, Number of Gangs: 2 Venetian Bronze Finish (M05-S5640-613VB)
- FAITH Wall Plate, Number of Gangs: 4-Gang Plastic, Light Almond (SWP4-LA-50)
- Brass Accents Wall Plates