Shop All Wall Plates
Brass Accents
Quaker Double - 1 Switch/1 Outlet, Number of Gangs: 2 Venetian Bronze Finish
Mfr # M07-S4540-613VB
Zoro # G6247003
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Size 4-11/16"H x 4-11/16"W
- Finish Venetian Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brass Accents
- MFR # M07-S4540-613VB
- Zoro # G6247003
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4-11/16"H x 4-11/16"W |
Details
Item | Quaker Double - 1 Switch/1 Outlet |
Number of Gangs | 2 |
Finish | Venetian Bronze |
Description
QUAKER DBL,1-SWITCH/1-OUTLET
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Molded Case Circuit Breaker, THQL Series 20A, 1 Pole, 120/240V AC (THQL1120HM)
- EATON B-LINE J-Hook, 1/8-1/4In, Front, 2In Max Cap (BCH32-E-2-4)
- HAMMOND Steel Enclosure, 8 in D (CS12128)
- MERSEN Midget Fuse, 40A, 500V AC, 120kA (X218198)
- BRASS ACCENTS Egg and Dart Single GFCI, Number of Gangs: 1 Antique Brass Finish (M05-S7520-609)
- BRASS ACCENTS Arts and Craft Double - 1 Switch/1 GFCI, Number of Gangs: 2 Venetian Bronze Finish (M05-S5671-613VB)
- BRASS ACCENTS Arts and Craft Single Switch, Number of Gangs: 1 Venetian Bronze Finish (M05-S5600-613VB)
- BRASS ACCENTS Egg and Dart Single Switch, Number of Gangs: 1 Polished Brass Finish (M05-S7500-605)
- BRASS ACCENTS Egg and Dart Double GFCI, Number of Gangs: 2 Polished Brass Finish (M05-S7570-605)
- BRASS ACCENTS Georgian Quad GFCI, Number of Gangs: 4 Venetian Bronze Finish (M06-S8592-613VB)
- LEVITON Nylon, Smooth Finish, Brown (PJ263-B)
- Brass Accents Wall Plates