Shop All Wall Plates
Brass Accents
Quaker Double - 1 Switch/1 GFCI, Number of Gangs: 2 Satin Nickel Finish
Mfr # M07-S4571-619
Zoro # G6247055
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Size 4-11/16"H x 4-11/16"W
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brass Accents
- MFR # M07-S4571-619
- Zoro # G6247055
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4-11/16"H x 4-11/16"W |
Details
Item | Quaker Double - 1 Switch/1 GFCI |
Number of Gangs | 2 |
Finish | Satin Nickel |
Description
QUAKER DBL,1-SWITCH/1-GFCI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Strut Channel Fitting, 1/4 (V6SQHDG)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, BaseTrak, 10 ft., Office White (PB3BC10)
- AGRI PRO ENTERPRISES Hand-Held Herd Counter (211000)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT050)
- BRASS ACCENTS Georgian Quad Switch, Number of Gangs: 4 Satin Nickel Finish (M06-S8591-619)
- BRASS ACCENTS Georgian Single GCFI, Number of Gangs: 1 Polished Brass Finish (M06-S8520-605)
- BRASS ACCENTS Arts and Craft Single Switch, Number of Gangs: 1 Venetian Bronze Finish (M05-S5600-613VB)
- BRASS ACCENTS Arts and Craft Double Switch, Number of Gangs: 2 Venetian Bronze Finish (M05-S5630-613VB)
- BRASS ACCENTS Arts and Craft Double - 1 Switch/1 GFCI, Number of Gangs: 2 Venetian Bronze Finish (M05-S5671-613VB)
- BRASS ACCENTS Arts and Craft Single GFCI, Number of Gangs: 1 Antique Brass Finish (M05-S5620-609)
- HUBBELL WIRING 3-Gang White Toggle Wall Plate (P3W)
- Brass Accents Lighting Controls