Shop All Wall Plates
Brass Accents
Quaker Double - 1 Switch/1 GFCI, Number of Gangs: 2 Polished Brass Finish
Mfr # M07-S4571-605
Zoro # G6247037
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Size 4-11/16"H x 4-11/16"W
- Finish Polished Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brass Accents
- MFR # M07-S4571-605
- Zoro # G6247037
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4-11/16"H x 4-11/16"W |
Details
Item | Quaker Double - 1 Switch/1 GFCI |
Number of Gangs | 2 |
Finish | Polished Brass |
Description
QUAKER DBL,1-SWITCH/1-GFCI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Midget Locking Connector 2P 3W 120VAC ML-2R BK (HBL7593V)
- APPLETON ELECTRIC Conduit Outlet Body, 7 Hub, 1/2 In. (GRSS50)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 400A, Fast-Acting, 250V AC, Bolt-On (FWX-400A)
- RIP-TIE Hook and Loop Cable Tie, 1/2"x5", Black (Y-05-144-BK)
- BRASS ACCENTS Quaker Single Outlet, Number of Gangs: 1 Polished Brass Finish (M07-S4510-605)
- BRASS ACCENTS Arts and Craft Double Switch, Number of Gangs: 2 Antique Brass Finish (M05-S5630-609)
- BRASS ACCENTS Arts and Craft Single Switch, Number of Gangs: 1 Venetian Bronze Finish (M05-S5600-613VB)
- BRASS ACCENTS Arts and Craft Double - 1 Switch/1 GFCI, Number of Gangs: 2 Venetian Bronze Finish (M05-S5671-613VB)
- BRASS ACCENTS Egg and Dart Single GFCI, Number of Gangs: 1 Polished Brass Finish (M05-S7520-605)
- BRASS ACCENTS Arts and Craft Single GFCI, Number of Gangs: 1 Antique Brass Finish (M05-S5620-609)
- AMERELLE Wlplt Diamond Plate 2T (955TT)
- Brass Accents Lighting Controls