Shop All Wall Plates
Brass Accents
Quaker Double - 1 Switch/1 GFCI, Number of Gangs: 2 Antique Brass Finish
Mfr # M07-S4571-609
Zoro # G6247073
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Size 4-11/16"H x 4-11/16"W
- Finish Antique Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brass Accents
- MFR # M07-S4571-609
- Zoro # G6247073
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4-11/16"H x 4-11/16"W |
Details
Item | Quaker Double - 1 Switch/1 GFCI |
Number of Gangs | 2 |
Finish | Antique Brass |
Description
QUAKER DBL,1-SWITCH/1-GFCI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Rock/Swtch, 3 Term On/Off, Amber, 25A, 12V (82-0302)
- ZORO SELECT Channel Universal Pipe Strap, 2 In, PK10 (V111 2EG)
- NVENT CADDY Beam Clamp, 3/8 in, Electrogalvanized (CRLB37EG)
- SCHNEIDER ELECTRIC Illuminated push button, Harmony XB5, plastic, white flush, 22mm, universal LED, plain lens, 1NO + 1NC, 24V AC DC (XB5AW31B5)
- BRASS ACCENTS Arts and Craft Double Combo - 1 Switch, Number of Gangs: 2 Venetian Bronze Finish (M05-S5640-613VB)
- BRASS ACCENTS Egg and Dart Single GFCI, Number of Gangs: 1 Antique Brass Finish (M05-S7520-609)
- BRASS ACCENTS Arts and Craft Single Switch, Number of Gangs: 1 Venetian Bronze Finish (M05-S5600-613VB)
- BRASS ACCENTS Arts and Craft Triple Switch, Number of Gangs: 3 Antique Brass Finish (M05-S5650-609)
- BRASS ACCENTS Arts and Craft Single Outlet, Number of Gangs: 1 Venetian Bronze Finish (M05-S5610-613VB)
- BRASS ACCENTS Georgian Quad GFCI, Number of Gangs: 4 Venetian Bronze Finish (M06-S8592-613VB)
- PANDUIT 8 RU Filler Panel (DPFP8)
- Brass Accents Lighting Controls