Shop All Door Knockers
Brass Accents
Imperial Knocker 8" Satin Nickel
Mfr # A03-K4002-619
Zoro # G6241394
product price: $45.09
/ea
$45.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brass Accents
- MFR # A03-K4002-619
- Zoro # G6241394
- Country of Origin United States
- Category Door Knockers
Details
Item | Imperial Knocker 8" Satin Nickel |
Description
Imperial Knocker 8 In. Satin Nickel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LLB LLB: LockMonkey: Basic Curved Shims (MK320) (LOCK MONKEY), PK 30 (MNK-MK320)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 8000 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (CLP8501-T X 690)
- PRIME-LINE Slotted Spring Pins 1/8in X 1-1/2in Plain Steel 25PK (9187850)
- SPEC Compression Spring Music Wire, PK5, C03120472250S (C03120472250S)
- BRASS ACCENTS Imperial Knocker 8" Polished Brass (A03-K4002-605)
- BRASS ACCENTS Leo Lion Door Knocker 8-3/8" Highlighted (A07-K5100-610)
- BRASS ACCENTS Rope Door Knocker 6-1/2" Satin Nickel (A06-K0400-619)
- BRASS ACCENTS Ravenna Knocker 6-7/8" Polished Brass (A03-K4018-605)
- BRASS ACCENTS Traditional Door Knocker 8" Polished Bra (A07-K5520-605)
- BRASS ACCENTS Doctors Door Knocker 8" Satin Nickel (A07-K5210-619)
- DELTANA Door Knocker-Viewer Black (DKV630U19)
- Brass Accents Door Accessories